Specifications
Dimensions
- Fits Rope Diameter3/4 in
- Weight9.75 lbs
Details
- Anti Panic Or Parking FeaturesParking Feature
- Capacity310 lbs
- Grab MaterialSteel
- Rope Or Cable GrabRope Grab
- Standards MetANSI 10.14, ANSI 359.1, CSA Z259.2.1-98, OSHA 1910.66 App. C
- Trailing Or Manual GrabTrailing
Overview
Mfr description
FP561 POSITIONING ROPE GRAB