Motion
FP705/5DM
FP705/5D Series Full Body Harness - Nylon Webbing Material, Medium Size
MI ITEM #02459030
MFR #FP705/5DM
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
FP705/5D Series Full Body Harness - Nylon Webbing Material, Medium Size
MI ITEM #02459030
MFR #FP705/5DM

Mfr description
FP705/5DM HARNESS FULL BODY MED.
  • Provides the ultimate in comfort and safety
  • Light weight for comfort and durability
  • Tough nylon webbing
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Size
    Medium

Details

  • Harness Material
    Nylon Webbing

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)