1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
NORTH BY HONEYWELL
FP242/6
Spectra Web Sling Anchor - Spectra, 6 ft Long, 5000 lb Capacity
MI ITEM #
02459138
MFR #
FP242/6
Price
$42.24
/each
Qty
Add to Cart
Previous Page
Home
Safety
Fall Protection
Anchors
Anchor Slings and Cables
NORTH BY HONEYWELL FP242/6
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
NORTH BY HONEYWELL
FP242/6
Spectra Web Sling Anchor - Spectra, 6 ft Long, 5000 lb Capacity
MI ITEM #
02459138
MFR #
FP242/6
Mfr description
FP242/6 SPECTRA LOOP SLING 6'
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$42
.24
/each
Add to Cart
Specifications
Dimensions
Length
6 ft
Line Width Or Diameter
3/4 in
Weight
17.71 lbs
Details
Capacity
5000 lbs
End Connections
Web Loop
Material
Spectra
Standards Met
ANSI Z359.1
Type
Web Sling Anchor
UPC_NO
821812705996
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items