Specifications
Dimensions
- Gate Opening Size2 in
- Length8-21/32 in
- Width5-1/8 in
Details
- Captive Eye Or PinCaptive Pin
- Gate TypeAuto Locking
- Standards MetANSI, CE, CSA
- TypeCarabiner
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)