Motion
MHC2-16D
Gripper, Mini angular style, Standard
Mi Item #02459172
MFR #MHC2-16D
Price$163.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Gripper, Mini angular style, Standard
Mi Item #02459172
MFR #MHC2-16D

Mfr description
MHC2-16D GRIPPER CYLINDER
  • Angular style, compact air gripper
  • Large gripping force provided by the use of a double piston mechanism
  • Double or single acting, normally open
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$163.01/each

Specifications

Dimensions

  • Bore Diameter  
    16 mm
  • Overall Height
    23.6 mm
  • Overall Length
    62.5 mm
  • Overall Width
    30.6 mm
  • Port Size
    M3x0.5

Details

  • Additional Details
    The MHC gripper is ideal for use in applications requiring angular gripping. The opening angle ranges from 30 to -10 degrees. A double piston mechanism provides a large amount of gripping force, while maintaining a compact design. The MHC series has a built in speed adjustment and a recessed groove for auto switches.
  • Body Option
    Side Ported
  • Finger Type
    2 Finger - Standard (Basic Style)
  • Gripper Type
    Angular
  • Gripping Moment
    0.39 N-m
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Maximum Operating Pressure
    87 psi
  • Minimum Operating Pressure
    15 psi
  • Operating Pressure Range
    15 psi to 87 psi
  • Operating Temperature Range
    14 °F to 140 °F
  • Piston Action
    Double-Acting
  • Port Gender
    Female
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)