Motion
666
Metal lockout hasp - dual opening - 1 3/4'' diameter 3/4'' diameter - 5 1/4'' length - dual scissor type - holds 6 padlocks.
MI ITEM #02459232
MFR #666
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Metal lockout hasp - dual opening - 1 3/4'' diameter 3/4'' diameter - 5 1/4'' length - dual scissor type - holds 6 padlocks.
MI ITEM #02459232
MFR #666

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
666 LOCKOUT HASP, METAL

Specifications

  • Hasp Type
    Scissor-Action
  • Max Number Of Padlocks
    6
  • Material
    Metal
  • Labeling
    No Label
  • Number Of Jaws
    Two
  • Inside Jaw Size
    1-3/4 & 3/4 in
  • Overall Length
    5-1/4 in
  • Maximum Shackle Diameter
    3/8 in
  • Color
    Natural

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text