Motion
R60ML
M-Safe Metal Lockout Hasp - 4 3/8'' in length, 1'' dia jaw opening, single scissor type, red painted handle, holds 6 padlocks
Mi Item #02459234
MFR #R60ML
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
M-Safe Metal Lockout Hasp - 4 3/8'' in length, 1'' dia jaw opening, single scissor type, red painted handle, holds 6 padlocks
Mi Item #02459234
MFR #R60ML

Mfr description
R60ML LOCKOUT HASP, METAL
  • 1" diameter jaw opening
  • Single scissor type
  • Unbreakable, heat- and cold-resistant
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Inside Jaw Size
    1 in
  • Maximum Shackle Diameter
    3/8 in
  • Overall Length
    4-3/8 in

Details

  • Color
    Red
  • Hasp Type
    Scissor-Action
  • Labeling
    No Label
  • Material
    Steel
  • Max Number Of Padlocks
    6
  • Number Of Jaws
    Two
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)