Motion
VS04G
Gate Valve Lockout - Valve Type: Gate Valve, 2-1/2 to 5 in Valve Handle Size Capability, Green, Polypropylene
Mi Item #02459239
MFR #VS04G
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Gate Valve Lockout - Valve Type: Gate Valve, 2-1/2 to 5 in Valve Handle Size Capability, Green, Polypropylene
Mi Item #02459239
MFR #VS04G

Mfr description
VS04G VALVE LOCK TO 2 1/2-5IN,GREEN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Valve Handle Size Comp
    2-1/2 to 5 in

Details

  • Color
    Green
  • Labeling
    No Label
  • Material
    Polypropylene
  • Standards Met
    ANSI Z353.1
  • Valve Equipment Type
    Gate Valve
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)