Motion
VS06G
Gate Valve Lockout - Valve Type: Gate Valve, 5 to 6-1/2 in Valve Handle Size Capability, Green, Polypropylene
MI ITEM #02459242
MFR #VS06G
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Gate Valve Lockout - Valve Type: Gate Valve, 5 to 6-1/2 in Valve Handle Size Capability, Green, Polypropylene
MI ITEM #02459242
MFR #VS06G

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
VS06G VALVE LOCK 5-6 1/2IN,GREEN

Specifications

  • Valve Equipment Type
    Gate Valve
  • Valve Handle Size Comp
    5 to 6-1/2 in
  • Material
    Polypropylene
  • Color
    Green
  • Labeling
    No Label
  • Standards Met
    ANSI Z353.1

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text