Motion
VS06Y
Valve Lockout - 5 to 6-1/2 in Valve Handle Size Capability, Yellow, Polypropylene
Mi Item #02459243
MFR #VS06Y
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Valve Lockout - 5 to 6-1/2 in Valve Handle Size Capability, Yellow, Polypropylene
Mi Item #02459243
MFR #VS06Y

Mfr description
VS06Y VALVE LOCK 5-6 1/2IN,YELLOW
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Valve Handle Size Comp
    5 to 6-1/2 in

Details

  • Color
    Yellow
  • Gate Valve Lockout Type
    Rotating/Nestable
  • Labeling
    No Label
  • Material
    Polypropylene
  • Standards Met
    ANSI Z353.1
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)