Motion
VS09B
Valve Lockout - 6-1/2 to 10 in Valve Handle Size Capability, Blue, Polypropylene
MI ITEM #02459244
MFR #VS09B
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Valve Lockout - 6-1/2 to 10 in Valve Handle Size Capability, Blue, Polypropylene
MI ITEM #02459244
MFR #VS09B

Mfr description
VS09B VALVE LOCK 6 1/2-10IN,BLUE
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Valve Handle Size Comp
    6-1/2 to 10 in

Details

  • Color
    Blue
  • Gate Valve Lockout Type
    Rotating/Nestable
  • Labeling
    No Label
  • Material
    Polypropylene
  • Standards Met
    ANSI Z353.1

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)