Overview
Mfr description
VS09G VALVE LOCK 6 1/2-10IN,GREEN
Specifications
- Valve Equipment TypeGate Valve
- Valve Handle Size Comp6-1/2 to 10 in
- MaterialPolypropylene
- ColorGreen
- LabelingNo Label
- Standards MetANSI Z353.1
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data