Specifications
Dimensions
- Valve Handle Size Comp10 to 14 in
Details
- ColorYellow
- LabelingNo Label
- MaterialPolypropylene
- Standards MetANSI Z353.1
- Valve Equipment TypeGate Valve
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)