Motion
BS01B
Ball Valve Lockout - Valve Type: Ball Valve, 5-3/8 to 7-1/2 in Valve Handle Size Capability, Blue, Polypropylene
MI ITEM #02459259
MFR #BS01B
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Valve Lockout - Valve Type: Ball Valve, 5-3/8 to 7-1/2 in Valve Handle Size Capability, Blue, Polypropylene
MI ITEM #02459259
MFR #BS01B

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
BS01B BALL VALVE, 3/8 TO 1-1/4IN,BLUE

Specifications

  • Valve Equipment Type
    Ball Valve
  • Valve Handle Size Comp
    5-3/8 to 7-1/2 in
  • Material
    Polypropylene
  • Color
    Blue
  • Open Or Closed Valve
    Open or Closed
  • Labeling
    No Label
  • Standards Met
    ANSI Z353.1
  • Ball Valve Lockout Type
    Handle-Covering

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text