Motion
BS01Y
Ball Valve Lockout - Valve Type: Ball Valve, 3/8 to 1-1/14 in Valve Handle Size Capability, Yellow, Polypropylene
Mi Item #02459261
MFR #BS01Y
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Valve Lockout - Valve Type: Ball Valve, 3/8 to 1-1/14 in Valve Handle Size Capability, Yellow, Polypropylene
Mi Item #02459261
MFR #BS01Y

Mfr description
BS01Y BALL VALVE,3/8 TO 1-1/4IN,YELLOW
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Valve Handle Size Comp
    3/8 to 1-1/14 in

Details

  • Color
    Yellow
  • Material
    Polypropylene
  • Valve Equipment Type
    Ball Valve
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)