Motion
BS02G
Ball Valve Lockout - Valve Type: Ball Valve, 7-1/2 to 10 in Valve Handle Size Capability, Green, Polypropylene
Mi Item #02459263
MFR #BS02G
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Valve Lockout - Valve Type: Ball Valve, 7-1/2 to 10 in Valve Handle Size Capability, Green, Polypropylene
Mi Item #02459263
MFR #BS02G

Mfr description
BS02G BALL VALVE,1-1/2 TO 2-1/2",GREEN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Valve Handle Size Comp
    7-1/2 to 10 in

Details

  • Ball Valve Lockout Type
    Handle-Covering
  • Color
    Green
  • Labeling
    No Label
  • Material
    Polypropylene
  • Open Or Closed Valve
    Closed
  • Standards Met
    ANSI Z353.1
  • Valve Equipment Type
    Ball Valve
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)