Overview
Mfr description
BS02Y BALL VALVE,1-1/2 - 2-1/2",YELLOW
Specifications
- Valve Equipment TypeBall Valve
- Valve Handle Size Comp1-1/2 to 2-1/2 in
- MaterialPolypropylene
- ColorYellow
- Max Number Of Padlocks1
- Maximum Shackle Diameter5/16 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data