Motion
BS04Y
Butterfly Valve Lockout - Valve Type: Butterfly Valve, Yellow, Polypropylene
MI ITEM #02459269
MFR #BS04Y
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Butterfly Valve Lockout - Valve Type: Butterfly Valve, Yellow, Polypropylene
MI ITEM #02459269
MFR #BS04Y

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
BS04Y BUTTERFLY VALVE, YELLOW
  • Fully dielectricHighly resistant to cracking, abrasion, solvents and other chemical productsResistant to extreme temperature changes

Specifications

  • Valve Equipment Type
    Butterfly Valve
  • Material
    Polypropylene
  • Color
    Yellow
  • Max Number Of Padlocks
    1
  • Maximum Shackle Diameter
    3/8 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text