Specifications
Details
- Case TypeCarrying Case
- IncludesNon-Conductive Lockout
- Kit TypeElectrical Lockout Kit
- LanguageEnglish
- Number Of Pieces42
- Padlock TypeKeyed Alike
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)