Motion
ELA235/1
Lockout Tag - Message: Danger - Do Not Operate Maintenance Department, Styrene Material, Includes: Tie Wrap
MI ITEM #02459323
MFR #ELA235/1
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Lockout Tag - Message: Danger - Do Not Operate Maintenance Department, Styrene Material, Includes: Tie Wrap
MI ITEM #02459323
MFR #ELA235/1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Thickness
    20 mil

Details

  • Grommet Material
    No Grommet
  • Includes
    Tie Wrap
  • Language
    English
  • Material
    Styrene
  • Message (Front)
    Danger - Do Not Operate Maintenance Department
  • Tag Or Label
    Tag

Overview

Mfr description
ELA235/1 L/OUT TAG,DO NOT OPER,SIDE 1

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought