Specifications
Dimensions
- Thickness20 mil
Details
- IncludesTie Wrap
- LanguageEnglish
- MaterialStyrene
- Message (Front)Danger Equipment Lockout - Equipment Locked Out
- Tag Or LabelTag
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)