Overview
Mfr description
ELA297/2 L/OUT TAG,ELEC BLOCK,SIDE 2
Specifications
- Tag Or LabelTag
- LanguageEnglish
- Message (Front)Danger - Electricians Blocking Tag
- MaterialStyrene
- Thickness20 mil
- Grommet MaterialNo Grommet
- IncludesTie Wrap
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data