Motion
410ORJ
Keyed Padlock - Shackle Diameter: 1-1/2 in, Shackle Material: Steel, Body Material: Steel
MI ITEM #02459676
MFR #410ORJ
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyed Padlock - Shackle Diameter: 1-1/2 in, Shackle Material: Steel, Body Material: Steel
MI ITEM #02459676
MFR #410ORJ

Mfr description
410ORJ PADLOCK, ORANGE
In StockIn stock
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Body Width
    1-1/2 in
  • Horizontal Clearance
    1-3/4 in
  • Shackle Diameter
    1-1/2 in
  • Vertical Clearance
    13/4 in

Details

  • Body Material
    Steel
  • Color
    Orange
  • Covered Body Or Bumpers
    One Bumper
  • Key Type
    Grand Master Keyed
  • Resistance Features
    Chemical Resistant
  • Shackle Material
    Steel
  • Standards Met
    OSHA

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)