Overview
Mfr description
LSE103 LOCKOUT STATION, PERSONAL-EMPTY
Specifications
- TypeStation
- Equipped Or EmptyEmpty
- Height11 in
- Width14 in
- LanguageEnglish
- Padlock Key TypeKeyed Different
- ColorYellow
- Number Of Document Holders0
- Cover TypeOpen
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data