Motion
ID001/151/8
Lockout Cabinet - Empty, 15 in High, 15 in Wide
MI ITEM #02459722
MFR #ID001/151/8
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Lockout Cabinet - Empty, 15 in High, 15 in Wide
MI ITEM #02459722
MFR #ID001/151/8

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Depth
    3 in
  • Height
    15 in
  • Width
    15 in

Details

  • Cover Type
    Clear Door/Window
  • Equipped Or Empty
    Empty
  • Kit Type
    Lockout Padlocks
  • Total Capacity
    8
  • Type
    Cabinet

Overview

Mfr description
ID001/151/8 PADLOCK STORE, 8 UNITS

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought