Motion
H4S-SFXT-518        SAF-XT

DODGE
H4S-SFXT-518 SAF-XT

H4S-SFXT-518 SAF-XT
Mi Item #02459817
MFR #H4S-SFXT-518 SAF-XT
Price$1,050.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
H4S-SFXT-518 SAF-XT

H4S-SFXT-518 SAF-XT
Mi Item #02459817
MFR #H4S-SFXT-518 SAF-XT

Mfr description
H4S-SFXT-518 HSG 042124
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,050.76/each

Specifications

Dimensions

  • Base To Bore Centerline  
    4.0000 in

Details

  • Country of Origin
    US
  • Housing Material
    Cast Iron
  • Housing Type
    Four-Bolt Pillow Block
  • Material
    042124
  • Product Type
    Pillow Block Housings
  • Type Of Bearing
    Spherical Roller
  • UPC_NO
    782475022519
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)