Motion
380WCT
Bench Grinder - 1/3 hp, 115 V
MI ITEM #02460072
MFR #380WCT
Price$4,477.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bench Grinder - 1/3 hp, 115 V
MI ITEM #02460072
MFR #380WCT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$4,477.58/each

Specifications

Dimensions

  • Cord Length
    8 ft

Details

  • Amperage
    2.1 A, 3.3 A
  • Horsepower
    1/3 hp
  • Includes
    Wells Dental inSuper Quick in Chuck
  • Manufacturer Product Page
  • Technical Specifications
  • UPC_NO
    781568127858
  • Voltage
    115 V

Overview

Mfr description
380WCT .33/.17HP,3450/1725RPM,1PH,60HZ,

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought