Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Speed Reducer Vertical Base - 924 Reducer Size
MI ITEM #02460095
MFR #B24J92

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
B24J92 924 SRS.WRM GEAR BASE ASM,X& Y P

Specifications

  • Base Type
    Vertical Base
  • Manufacturer Reducer Size
    924
  • Includes
    Angle Base, Hardware
  • Weight
    9.00 lbs
  • Mounting Type
    Bottom or Top

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text