Motion
7005-06-14-BS
Straight Adapter - 3/8 in Male JIC 37° Flare x 14 mm Male ISO, Steel
Mi Item #02460108
MFR #7005-06-14-BS
Price$20.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Straight Adapter - 3/8 in Male JIC 37° Flare x 14 mm Male ISO, Steel
Mi Item #02460108
MFR #7005-06-14-BS

Mfr description
7005-06-14-BS MJ-MM FITTING W/SEAL
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$20.08/each

Specifications

Dimensions

  • End 1 Size
    3/8 in
  • End 1 Size Type
    3/8 JIC 37°, M14 ISO
  • End 2 Size
    14 mm
  • End 2 Size Type
    M14 ISO, 3/8 JIC 37°
  • Hex Body
    19.0
  • Overall Length
    34.0
  • Thread Depth
    7.5
  • Thread Size 2
    M14X1.5
  • Weight
    0.01 lbs

Details

  • Adapter Type
    Straight Adapter
  • Both Ends Gender Type
    Male to Male
  • Both Ends Style/Type
    ISO to JIC 37° Flare, JIC 37° Flare to ISO
  • Description Keyword
    3/8 in Male JIC 37° Flare x 14 mm Male ISO
  • End 1 Style
    Male JIC 37° Flare
  • End 1 Thread
    (SAE) 9/16–18
  • End 2 Style
    Male ISO
  • End 2 Thread
    M14 x 1.5
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Material
    Steel
  • Maximum Operating Pressure
    6000 psi
  • Plating
    CR3
  • Seal Material
    NBR
  • Series
    7005_BS
  • Shape
    STRAIGHT
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)