Motion
7005-08-18-BS
7005-08-18-BS MJ-MM FITTING W/SEAL
MI ITEM #02460115
MFR #7005-08-18-BS
Your Price$22.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
7005-08-18-BS MJ-MM FITTING W/SEAL
MI ITEM #02460115
MFR #7005-08-18-BS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$22.32/each(List $29.57)

Overview

Mfr description
7005-08-18-BS MJ-MM FITTING W/SEAL

Specifications

  • Adapter Type
    Straight
  • Thread Size 2
    M18X1.5
  • End 1 Style
    Male JIC, Male Metric
  • End 1 Size
    1/2 in, 18 mm
  • End 1 Thread
    3/4-16 UNF, M18X1.5
  • End 2 Style
    Male JIC, Male Metric
  • End 2 Size
    1/2 in, 18 mm
  • End 2 Thread
    3/4-16 UNF, M18X1.5
  • Material
    Steel
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Overall Length
    37.2
  • Hex Body
    24.0
  • Series
    7005_BS
  • Thread Depth
    9.9
  • Plating
    CR3
  • Seal Material
    NBR

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text