Motion
7005-08-22-BS
MALE JIC SAE 37 DEGREE FLARE
Mi Item #02460117
MFR #7005-08-22-BS
Price$27.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MALE JIC SAE 37 DEGREE FLARE
Mi Item #02460117
MFR #7005-08-22-BS

Mfr description
7005-08-22-BS MJ-MM FITTING W/SEAL
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$27.32/each

Specifications

Dimensions

  • End 1 Size
    1/2 in, 22 mm
  • End 2 Size
    1/2 in, 22 mm
  • Hex Body
    27.0
  • Overall Length
    40.5
  • Thread Depth
    9.9
  • Thread Size 2
    M22X1.5

Details

  • Adapter Type
    Straight
  • End 1 Style
    Male JIC, Male Metric
  • End 1 Thread
    3/4-16 UNF, M22X1.5
  • End 2 Style
    Male JIC, Male Metric
  • End 2 Thread
    3/4-16 UNF, M22X1.5
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Material
    Steel
  • Plating
    CR3
  • Seal Material
    NBR
  • Series
    7005_BS
  • Shape
    STRAIGHT
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)