Motion
7005-10-20-BS
MALE JIC SAE 37 DEGREE FLARE
Mi Item #02460119
MFR #7005-10-20-BS
Price$37.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MALE JIC SAE 37 DEGREE FLARE
Mi Item #02460119
MFR #7005-10-20-BS

Mfr description
7005-10-20-BS MJ-MM FITTING W/SEAL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$37.36/each

Specifications

Dimensions

  • End 1 Size
    5/8 in, 20 mm
  • End 2 Size
    5/8 in, 20 mm
  • Hex Body
    27.0
  • Overall Length
    40.3
  • Thread Depth
    12.3
  • Thread Size 2
    M20X1.5

Details

  • Adapter Type
    Straight
  • End 1 Style
    Male JIC, Male Metric
  • End 1 Thread
    7/8-14 UNF, M20X1.5
  • End 2 Style
    Male JIC, Male Metric
  • End 2 Thread
    7/8-14 UNF, M20X1.5
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Material
    Steel
  • Plating
    CR3
  • Seal Material
    NBR
  • Series
    7005_BS
  • Shape
    STRAIGHT
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)