Overview
Mfr description
BU100H012 HOLLOW SHAFT REDUCER BSG, .75
Specifications
- Product TypesHollow Shaft Reducer Bushing
- Weight1 lbs
- Bushing Bore Diameter3/4 in
- Bushing TypeBushing Kit
- Manufacturer Reducer Size918
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data