Specifications
Dimensions
- Bushing Bore Diameter1 in
- Manufacturer Reducer Size924, 926
- Weight1 lbs
Details
- Bushing TypeBushing Kit
- Product TypesHollow Shaft Reducer Bushing
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)