Motion
BU115H108
Hollow Shaft Reducer Bushing -
Mi Item #02460186
MFR #BU115H108
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hollow Shaft Reducer Bushing -
Mi Item #02460186
MFR #BU115H108

Mfr description
BU115H108 HOLLOW SHFT REDUCER BSG,1.500
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bushing Bore Diameter
    1-1/2 in
  • Manufacturer Reducer Size
    930, 932
  • Weight
    1 lbs

Details

  • Bushing Type
    Bushing Kit
  • Product Types
    Hollow Shaft Reducer Bushing
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)