Motion
CDMG2310
DC Permanent Magnet Electric Motor - Permanent Magnet, Brushed, 10 hp hp, 230 V, 2500 rpm rpm, DPFG (Drip-Proof Fully Guarded), 219ATC Frame
Mi Item #02460205
MFR #CDMG2310
Price$26,391.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DC Permanent Magnet Electric Motor - Permanent Magnet, Brushed, 10 hp hp, 230 V, 2500 rpm rpm, DPFG (Drip-Proof Fully Guarded), 219ATC Frame
Mi Item #02460205
MFR #CDMG2310

Mfr description
CDMG2310 10KW,2500RPM,DC,219ATC,DPFG,F2
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$26,391.72/each

Specifications

Dimensions

  • NEMA / IEC Frame Size
    219ATC
  • Overall Length
    24.5000 in
  • Service Factor
    1
  • Shaft Diameter
    1.3750 in
  • Weight
    250.00 lbs

Details

  • Armature Full Load Current
    43.5 A
  • Base RPM
    2500 rpm
  • Current
    43.5 A
  • DC Armature Voltage
    230 V
  • DC Field Voltage
    230 V
  • Enclosure Type
    DPFG (Drip-Proof Fully Guarded)
  • Feedback Type
    No Feedback
  • Field Full Load Current
    0.72 A
  • Insulation Class
    F, H
  • Max Ambient Temperature
    40 °C
  • Maximum Speed
    2500 rpm
  • Motor Family
    Permanent Magnet
  • Motor Horsepower
    10 hp
  • Motor Type
    Brushed
  • Standards Met
    NEMA
  • UPC_NO
    781568215647
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)