Motion
CDMG2320
DC Electric Motor - Permanent Magnet, Brushed, 230 V, 1750 rpm rpm, DPFG (Drip-Proof Fully Guarded), 288ATC Frame
MI ITEM #02460207
MFR #CDMG2320
List Price$46,792.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DC Electric Motor - Permanent Magnet, Brushed, 230 V, 1750 rpm rpm, DPFG (Drip-Proof Fully Guarded), 288ATC Frame
MI ITEM #02460207
MFR #CDMG2320

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$46,792.57/each for your price

Overview

Mfr description
CDMG2320 20KW,1750RPM,DC,288ATC,DPFG,F2

Specifications

  • Motor Family
    Permanent Magnet
  • Motor Type
    Brushed
  • Motor Horsepower
    20 hp
  • DC Armature Voltage
    230 V
  • Base RPM
    1750 rpm
  • Enclosure Type
    DPFG (Drip-Proof Fully Guarded)
  • NEMA / IEC Frame Size
    288ATC
  • Armature Full Load Current
    87 A
  • Field Full Load Current
    1.80 A
  • Insulation Class
    F, H
  • Standards Met
    NEMA
  • Weight
    780.00 lbs
  • UPC_NO
    781568215661

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text