Motion
CDPSWD3406
DC Permanent Magnet Electric Motor - Permanent Magnet, Brushed, 1/4 hp hp, 180 V, 1750 rpm rpm, TEFC (Totally Enclosed Fan Cooled), 56C Frame
MI ITEM #02460210
MFR #CDPSWD3406
Price$2,142.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DC Permanent Magnet Electric Motor - Permanent Magnet, Brushed, 1/4 hp hp, 180 V, 1750 rpm rpm, TEFC (Totally Enclosed Fan Cooled), 56C Frame
MI ITEM #02460210
MFR #CDPSWD3406

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$2,142.46/each

Specifications

Dimensions

  • NEMA / IEC Frame Size
    56C
  • Overall Length
    12.1600 in
  • Service Factor
    1
  • Shaft Diameter
    0.6250 in
  • Weight
    28.00 lbs

Details

  • Armature Full Load Current
    1.3 A
  • Base RPM
    1750 rpm
  • Current
    1.3 A
  • DC Armature Voltage
    180 V
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Feedback Type
    No Feedback
  • Insulation Class
    F
  • Max Ambient Temperature
    40 °C
  • Maximum Speed
    1750 rpm
  • Motor Family
    Permanent Magnet
  • Motor Horsepower
    1/4 hp
  • Motor Type
    Brushed
  • Shaft Rotation
    Reversible
  • Standards Met
    NEMA
  • UPC_NO
    781568220948

Overview

Mfr description
CDPSWD3406 .25HP,1750RPM,DC,56C,3413P,T

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought