Motion
CDPSWD3410
DC Permanent Magnet Electric Motor - Permanent Magnet, Brushed, 1/2 hp hp, 90 V, 1750 rpm rpm, TEFC, 56C Frame
MI ITEM #02460211
MFR #CDPSWD3410
Your Price$1,790.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DC Permanent Magnet Electric Motor - Permanent Magnet, Brushed, 1/2 hp hp, 90 V, 1750 rpm rpm, TEFC, 56C Frame
MI ITEM #02460211
MFR #CDPSWD3410

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,790.12/each(List $2,487.86)

Overview

Mfr description
CDPSWD3410 .25HP,1750RPM,DC,56C,3413P,T

Specifications

  • Motor Family
    Permanent Magnet
  • Motor Type
    Brushed
  • Motor Horsepower
    1/2 hp
  • DC Armature Voltage
    90 V
  • Base RPM
    1750 rpm
  • Enclosure Type
    TEFC
  • NEMA / IEC Frame Size
    56C
  • Armature Full Load Current
    2.7 A
  • Insulation Class
    F
  • Standards Met
    NEMA
  • Weight
    29.00 lbs
  • UPC_NO
    781568220931

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text