Motion
CDPSWD3430
DC Permanent Magnet Electric Motor - Permanent Magnet, Brushed, 1/2 hp hp, 90 V, 1750 rpm rpm, TEFC, 56C Frame
MI ITEM #02460213
MFR #CDPSWD3430
Price$2,328.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DC Permanent Magnet Electric Motor - Permanent Magnet, Brushed, 1/2 hp hp, 90 V, 1750 rpm rpm, TEFC, 56C Frame
MI ITEM #02460213
MFR #CDPSWD3430

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$2,328.77/each

Specifications

Dimensions

  • NEMA / IEC Frame Size
    56C
  • Weight
    37.00 lbs

Details

  • Armature Full Load Current
    5.2 A
  • Base RPM
    1750 rpm
  • DC Armature Voltage
    90 V
  • Enclosure Type
    TEFC
  • Insulation Class
    F
  • Motor Family
    Permanent Magnet
  • Motor Horsepower
    1/2 hp
  • Motor Type
    Brushed
  • Standards Met
    NEMA
  • UPC_NO
    781568220955

Overview

Mfr description
CDPSWD3430 .5HP,1750RPM,DC,56C,3428P,TE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought