Motion
CDPSWD3545
DC Permanent Magnet Electric Motor - Permanent Magnet, Brushed, 1 hp hp, 90 V, 1750 rpm rpm, TEFC, 56C Frame
Mi Item #02460214
MFR #CDPSWD3545
Price$4,005.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DC Permanent Magnet Electric Motor - Permanent Magnet, Brushed, 1 hp hp, 90 V, 1750 rpm rpm, TEFC, 56C Frame
Mi Item #02460214
MFR #CDPSWD3545

Mfr description
CDPSWD3545 1HP,1750RPM,DC,56C,3536P,TEF
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,005.09/each

Specifications

Dimensions

  • NEMA / IEC Frame Size
    56C
  • Weight
    63.00 lbs

Details

  • Armature Full Load Current
    9.6 A
  • Base RPM
    1750 rpm
  • DC Armature Voltage
    90 V
  • Enclosure Type
    TEFC
  • Insulation Class
    F
  • Motor Family
    Permanent Magnet
  • Motor Horsepower
    1 hp
  • Motor Type
    Brushed
  • Standards Met
    NEMA
  • UPC_NO
    781568220610
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)