Motion
CESSWDM3546
1800 rpm, 3 ph, 230 V/460 V, 56C Frame, TENV Enclosure
MI ITEM #02460256
MFR #CESSWDM3546
Price$2,711.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1800 rpm, 3 ph, 230 V/460 V, 56C Frame, TENV Enclosure
MI ITEM #02460256
MFR #CESSWDM3546

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$2,711.08/each

Specifications

Dimensions

  • Frame Size
    56C

Details

  • Enclosure Type
    TENV (Totally Enclosed Non-Ventilated)
  • Motor Horsepower
    1 hp
  • Motor Phase
    3 ph
  • Motor Supply Voltage
    230 V/460 V
  • Product Type
    Washdown Duty Motors
  • Synchronous Rpm
    1800 rpm

Overview

Mfr description
CESSWDM3546 1HP 1740RPM 3PH 60HZ 56C 35

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought