Motion
CFM3046A
Condenser Fan Motor - 3/4 hp, 1200 rpm, 3 ph, 208-230 V, 460 V, 48YZ Frame, ODP Enclosure, 60 Hz, 1140 rpm Base, Continuous Duty
Mi Item #02460297
MFR #CFM3046A
Price$1,115.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Condenser Fan Motor - 3/4 hp, 1200 rpm, 3 ph, 208-230 V, 460 V, 48YZ Frame, ODP Enclosure, 60 Hz, 1140 rpm Base, Continuous Duty
Mi Item #02460297
MFR #CFM3046A

Mfr description
CFM3046A .75HP,1140RPM,3PH,60HZ,48YZ,34
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1,115.62/each

Specifications

Dimensions

  • Drive End Bearing Size
    6203
  • Frame Size
    48YZ
  • Opposite Drive End Bearing Size
    6203
  • Overall Length
    16.0200 in
  • Overall Length C Dimension
    16.02 in
  • Service Factor
    1.00
  • Shaft Diameter
    0.6250 in
  • Weight
    34 lbs

Details

  • Additional Details
    Corrosion resistant finish, ball bearings, dynamically balanced for quiet operation. Automatic reset thermal. Shaft 6” long keyway and flat are 90° apart. Reconnectable leads in pulley endplate.
  • Ambient Temperature Range
    40 °C
  • Amps @ Voltage
    3.6 A @ 208 V; 3.3 A @ 208 V; 3.0 A @ 230 V; 1.5 A @ 460 V
  • Applications
    Designed specifically for use on commercial refrigeration condenser units and air conditioning units.
  • Assembly Box Mounting
    F3
  • Base RPM
    1140 rpm
  • Description
    .75HP, 1140RPM, 3PH, 60HZ, 48YZ, 3428M, OPEN
  • Description Keyword
    3/4 hp
  • Duty Condition Type
    Continuous Duty
  • Electrical Type
    Three Phase
  • Enclosure Type
    ODP (Open Drip-Proof)
  • Frame Material
    Steel
  • Frequency Rating
    60 Hz
  • Full Load Current
    1.50 A
  • Full Load Efficiency
    77.00 %
  • Harmonization Code
    8501.51.4040
  • Hp
    0.75 hp
  • Instructional Video
  • Insulation Class
    B
  • IP Rating
    22/23
  • KVA Code
    K
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    CFM3046A
  • Manufacturer Product Page
  • Motor Category
    Condenser Fan Motor
  • Motor Horsepower
    3/4 hp
  • Motor Phase
    3 ph
  • Motor Supply Voltage
    208-230 V, 460 V
  • Mounting Type
    Belly Band / Footless
  • NEMA Design Class
    B
  • Number Of Speeds
    1
  • Opposite Drive End Bearing Type
    Ball
  • Product Type
    Air Handling (HVAC) Motors
  • Shaft Type
    Key;Flat
  • Standards Met
    UR, CSA
  • Starting Method
    Direct on line
  • Synchronous Rpm
    1200 rpm
  • Thermal Protection
    Automatic
  • Type Of Bearing
    Ball
  • UPC_NO
    781568681961
  • Volts @ Frequency
    208 V @ 60 Hz; 230 V @ 60 Hz; 460 V @ 60 Hz
  • Wiring Diagram
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)