Motion
CFM3136A
Condenser Fan Motor - 1/2 hp, 1200 rpm, 3 ph, 208-230 V, 460 V, 56YZ Frame, ODP Enclosure, 60 Hz, 1140 rpm Base, Continuous Duty
MI ITEM #02460298
MFR #CFM3136A
Price$1,208.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Condenser Fan Motor - 1/2 hp, 1200 rpm, 3 ph, 208-230 V, 460 V, 56YZ Frame, ODP Enclosure, 60 Hz, 1140 rpm Base, Continuous Duty
MI ITEM #02460298
MFR #CFM3136A

Mfr description
CFM3136A .5HP,1140RPM,3PH,60HZ,56YZ,351
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,208.17/each

Specifications

Dimensions

  • Drive End Bearing Size
    6203
  • Frame Size
    56YZ
  • Opposite Drive End Bearing Size
    6205
  • Overall Length
    15.3000 in
  • Overall Length C Dimension
    15.30 in
  • Service Factor
    1.15
  • Shaft Diameter
    0.6250 in
  • Weight
    30 lbs

Details

  • Additional Details
    Corrosion resistant finish, ball bearings, dynamically balanced for quiet operation. Automatic reset thermal. Shaft 6” long keyway and flat are 90° apart. Reconnectable leads in pulley endplate.
  • Ambient Temperature Range
    60 °C
  • Amps @ Voltage
    2.5 A @ 208 V; 2.4 A @ 230 V; 1.2 A @ 460 V
  • Applications
    Designed specifically for use on commercial refrigeration condenser units and air conditioning units.
  • Assembly Box Mounting
    F1
  • Base RPM
    1140 rpm
  • Description
    .5HP, 1175RPM, 3PH, 60HZ, 56YZ, 3516M, OPEN, F1
  • Description Keyword
    1/2 hp
  • Duty Condition Type
    Continuous Duty
  • Electrical Type
    Three Phase
  • Enclosure Type
    ODP (Open Drip-Proof)
  • Frame Material
    Steel
  • Frequency Rating
    60 Hz
  • Full Load Amps
    2.1 to 2.5 A;1.25 A
  • Full Load Current
    1.20 A
  • Full Load Efficiency
    70.00 %
  • Harmonization Code
    8501.51.4040
  • Hp
    0.5 hp
  • Hz
    60 Hz
  • Instructional Video
  • Insulation Class
    B
  • IP Rating
    22/23
  • KVA Code
    M
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    CFM3136A
  • Manufacturer Product Page
  • Motor Category
    Condenser Fan Motor
  • Motor Design Code
    B
  • Motor Horsepower
    1/2 hp
  • Motor Phase
    3 ph
  • Motor Supply Voltage
    208-230 V, 460 V
  • Mounting Type
    Belly Band / Footless
  • Nameplate
    CFM3136A
  • NEMA Design Class
    B
  • Number Of Speeds
    1
  • Overload Protector
    Automatic
  • Product Type
    Air Handling (HVAC) Motors
  • Shaft Rotation
    Reversible
  • Standards Met
    UR, CSA
  • Starting Method
    Direct on line
  • Synchronous Rpm
    1200 rpm
  • Thermal Protection
    Automatic
  • Type Of Bearing
    Sealed
  • UPC_NO
    781568581469
  • Voltage
    208 to 230 V, 460 V
  • Volts @ Frequency
    208 V @ 60 Hz; 230 V @ 60 Hz; 460 V @ 60 Hz
  • Wiring Diagram

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)