Motion
CHC345A
Blower/Fan Motor - 1/2 hp, 1800 rpm, 1 ph, 115/230 V, 56YZ Frame, TEAO (Totally Enclosed Air Over) Enclosure, 60 Hz, 1700 rpm Base, Resilient Base Mount, Continuous Duty
MI ITEM #02460304
MFR #CHC345A
Your Price$743.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Blower/Fan Motor - 1/2 hp, 1800 rpm, 1 ph, 115/230 V, 56YZ Frame, TEAO (Totally Enclosed Air Over) Enclosure, 60 Hz, 1700 rpm Base, Resilient Base Mount, Continuous Duty
MI ITEM #02460304
MFR #CHC345A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$743.93/each(List $997.65)

Overview

Mfr description
CHC345A .5HP,1700RPM,1PH,60HZ,56Z,1720C

Specifications

  • Motor Category
    Blower/Fan Motor
  • Motor Phase
    1 ph
  • Motor Horsepower
    1/2 hp
  • Synchronous Rpm
    1800 rpm
  • Motor Supply Voltage
    115/230 V
  • Frame Size
    56YZ
  • Enclosure Type
    TEAO (Totally Enclosed Air Over)
  • Frequency Rating
    60 Hz
  • Duty Condition Type
    Continuous Duty
  • Base RPM
    1700 rpm
  • Thermal Protection
    Automatic
  • Full Load Current
    2.90 A
  • Full Load Efficiency
    72.00 %
  • Amps @ Voltage
    5.2 A @ 115 V; 2.8 A @ 208 V; 2.6 A @ 230 V
  • Volts @ Frequency
    115 V @ 60 Hz; 230 V @ 60 Hz
  • Description Keyword
    1/2 hp
  • Shaft Diameter
    0.6250 in
  • Overall Length C Dimension
    12.70 in
  • Frame Material
    Steel
  • Insulation Class
    B
  • Service Factor
    1.15
  • Standards Met
    UR, CSA
  • Weight
    25 lbs
  • Harmonization Code
    8501.40.4040
  • Applications
    Air-handling fans, confinement houses, exhaust fans, unit heaters. Designed for continuous air-over applications with moderate starting loads.
  • UPC_NO
    781568406915
  • Manufacturer Product Page
  • Manufacturer Catalog
  • Wiring Diagram
  • Instructional Video
  • Additional Details
    40°C ambient, 60 Hertz, aluminum endplates, automatic thermal overloads, ball bearings, and capacitor start (single phase). Termination panel with quick connection for easier installation. Resilient cushion rings on a rugged steel base. Reversible rotation. Class B insulation.
  • Mounting Type
    Resilient Base
  • Product Type
    Air Handling (HVAC) Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text