Motion
CHC365A
Blower/Fan Motor - 1/2 hp, 1200 rpm, 1 ph, 115 V, 230 V, 56YZ Frame, TEAO Enclosure, 60 Hz, 1100 rpm Base, Continuous Duty
Mi Item #02460306
MFR #CHC365A
Price$983.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Blower/Fan Motor - 1/2 hp, 1200 rpm, 1 ph, 115 V, 230 V, 56YZ Frame, TEAO Enclosure, 60 Hz, 1100 rpm Base, Continuous Duty
Mi Item #02460306
MFR #CHC365A

Mfr description
CHC365A .5HP,1100RPM,1PH,60HZ,56Z,1728C
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$983.75/each

Specifications

Dimensions

  • Drive End Bearing Size
    6203
  • Frame Size
    56YZ
  • Opposite Drive End Bearing Size
    6203
  • Overall Length
    13.5800 in
  • Overall Length C Dimension
    13.58 in
  • Service Factor
    1.15
  • Shaft Diameter
    0.6250 in
  • Weight
    31 lbs

Details

  • Additional Details
    40°C ambient, 60 Hertz, aluminum endplates, automatic thermal overloads, ball bearings, and capacitor start (single phase). Termination panel with quick connection for easier installation. Resilient cushion rings on a rugged steel base. Reversible rotation. Class B insulation.
  • Ambient Temperature Range
    40 °C
  • Amps @ Voltage
    6.6 A @ 115 V; 3.5 A @ 208 V; 3.3 A @ 230 V
  • Applications
    Air-handling fans, confinement houses, exhaust fans, unit heaters. Designed for continuous air-over applications with moderate starting loads.
  • Assembly Box Mounting
    F1
  • Base RPM
    1100 rpm
  • Description
    .5HP, 1100RPM, 1PH, 60HZ, 56YZ, 3428C, TEAO, F1
  • Description Keyword
    1/2 hp
  • Duty Condition Type
    Continuous Duty
  • Electrical Type
    Single Phase
  • Enclosure Type
    TEAO (Totally Enclosed Air Over)
  • Frame Material
    Steel
  • Frequency Rating
    60 Hz
  • Full Load Amps
    6.4 A;3.2 A
  • Full Load Current
    3.20 A
  • Full Load Efficiency
    64.00 %
  • Harmonization Code
    8501.40.4040
  • Hp
    0.5 hp
  • Hz
    60 Hz
  • Instructional Video
  • Insulation Class
    B
  • KVA Code
    E
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    CHC365A
  • Manufacturer Product Page
  • Model
    3428C
  • Motor Category
    Blower/Fan Motor
  • Motor Horsepower
    1/2 hp
  • Motor Phase
    1 ph
  • Motor Supply Voltage
    115 V, 230 V
  • Mounting Type
    Resilient Base
  • Number Of Speeds
    1
  • Opposite Drive End Bearing Type
    Ball
  • Overload Protector
    Automatic
  • Product Type
    Air Handling (HVAC) Motors
  • RoHs Compliance
    No
  • Shaft Rotation
    Reversible
  • Standards Met
    UR, CSA
  • Starting Method
    Direct on line
  • Synchronous Rpm
    1200 rpm
  • Thermal Protection
    Automatic
  • Type Of Bearing
    Ball
  • UPC_NO
    781568413913
  • Voltage
    115 V, 230 V
  • Volts @ Frequency
    115 V @ 60 Hz; 230 V @ 60 Hz
  • Wiring Diagram
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)