Motion
CHM364A
Blower/Fan Motor - 1/2 hp, 1200 rpm, 3 ph, 230 V, 460 V, 48YZ Frame, TEAO Enclosure, 60 Hz, 1140 rpm Base, Continuous Duty
Mi Item #02460314
MFR #CHM364A
Price$975.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Blower/Fan Motor - 1/2 hp, 1200 rpm, 3 ph, 230 V, 460 V, 48YZ Frame, TEAO Enclosure, 60 Hz, 1140 rpm Base, Continuous Duty
Mi Item #02460314
MFR #CHM364A

Mfr description
CHM364A .5HP,1140RPM,3PH,60HZ,48Z,1718M
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$975.30/each

Specifications

Dimensions

  • Frame Size
    48YZ
  • Overall Length C Dimension
    11.96 in
  • Service Factor
    1.25
  • Shaft Diameter
    0.5000 in
  • Weight
    23 lbs

Details

  • Additional Details
    40°C ambient, 60 Hertz, aluminum endplates, automatic thermal overloads, ball bearings, and capacitor start (single phase). Termination panel with quick connection for easier installation. Resilient cushion rings on a rugged steel base. Reversible rotation. Class B insulation.
  • Amps @ Voltage
    2.7 A @ 208 V; 2.4 A @ 230 V; 1.2 A @ 460 V
  • Applications
    Air-handling fans, confinement houses, exhaust fans, unit heaters. Designed for continuous air-over applications with moderate starting loads.
  • Base RPM
    1140 rpm
  • Description Keyword
    1/2 hp
  • Duty Condition Type
    Continuous Duty
  • Enclosure Type
    TEAO (Totally Enclosed Air Over)
  • Frame Material
    Steel
  • Frequency Rating
    60 Hz
  • Full Load Current
    2.40 / 1.20 A
  • Full Load Efficiency
    72.00 %
  • Harmonization Code
    8501.51.4040
  • Instructional Video
  • Insulation Class
    B
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Motor Category
    Blower/Fan Motor
  • Motor Horsepower
    1/2 hp
  • Motor Phase
    3 ph
  • Motor Supply Voltage
    230 V, 460 V
  • Mounting Type
    Resilient Base
  • Product Type
    Air Handling (HVAC) Motors
  • Standards Met
    UR, CSA
  • Synchronous Rpm
    1200 rpm
  • UPC_NO
    781568407028
  • Volts @ Frequency
    230 V @ 60 Hz; 460 V @ 60 Hz
  • Wiring Diagram
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)