Motion
CHM465A
Blower/Fan Motor - 3/4 hp, 1200 rpm, 3 ph, 208-230 V, 460 V, 56YZ Frame, TEAO Enclosure, 60 Hz, 1140 rpm Base, Continuous Duty
MI ITEM #02460317
MFR #CHM465A
Your Price$1,017.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Blower/Fan Motor - 3/4 hp, 1200 rpm, 3 ph, 208-230 V, 460 V, 56YZ Frame, TEAO Enclosure, 60 Hz, 1140 rpm Base, Continuous Duty
MI ITEM #02460317
MFR #CHM465A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,017.32/each(List $1,220.79)

Overview

Mfr description
CHM465A .75HP,1140RPM,3PH,60HZ,56Z,1728

Specifications

  • Motor Category
    Blower/Fan Motor
  • Motor Phase
    3 ph
  • Motor Horsepower
    3/4 hp
  • Synchronous Rpm
    1200 rpm
  • Motor Supply Voltage
    208-230 V, 460 V
  • Frame Size
    56YZ
  • Enclosure Type
    TEAO
  • Frequency Rating
    60 Hz
  • Duty Condition Type
    Continuous Duty
  • Base RPM
    1140 rpm
  • Thermal Protection
    Automatic
  • Full Load Current
    1.80 A
  • Starting Method
    Direct on line
  • Electrical Type
    Three Phase
  • KVA Code
    K
  • Full Load Efficiency
    77.00 %
  • Amps @ Voltage
    3.3 A @ 208 V; 3.0 A @ 230 V; 1.5 A @ 460 V
  • Volts @ Frequency
    208 V @ 60 Hz; 230 V @ 60 Hz; 460 V @ 60 Hz
  • Ambient Temperature Range
    104 °F;40 °C
  • Description
    HP:.75, F#56YZ, RPM:1140, 208-230/460V, TEAO
  • Assembly Box Mounting
    F1
  • Description Keyword
    3/4 hp
  • Shaft Rotation
    Reversible
  • Shaft Diameter
    0.6250 in
  • Overall Length C Dimension
    13.58 in
  • Type Of Bearing
    Ball
  • Drive End Bearing Size
    6203
  • Opposite Drive End Bearing Size
    6203
  • Opposite Drive End Bearing Type
    Ball
  • Frame Material
    Steel
  • Insulation Class
    B
  • IP Rating
    44
  • NEMA Design Class
    B
  • Service Factor
    1.15
  • Standards Met
    UR, CSA
  • Weight
    33 lbs
  • Harmonization Code
    8501.51.4040
  • Applications
    Air-handling fans, confinement houses, exhaust fans, unit heaters. Designed for continuous air-over applications with moderate starting loads.
  • Hp
    0.75 hp
  • UPC_NO
    781568654286
  • RoHs Compliance
    Yes
  • Manufacturer Product Page
  • Manufacturer Catalog
  • Wiring Diagram
  • Manufacturer Catalog Number
    CHM465A
  • Instructional Video
  • Additional Details
    40°C ambient, 60 Hertz, aluminum endplates, automatic thermal overloads, ball bearings, and capacitor start (single phase). Termination panel with quick connection for easier installation. Resilient cushion rings on a rugged steel base. Reversible rotation. Class B insulation.
  • Motor Design Code
    B
  • Mounting Type
    Resilient Base
  • Number Of Speeds
    1
  • Overall Length
    13.5800 in
  • Overload Protector
    Automatic
  • Voltage
    208 to 230 V, 460 V
  • Product Type
    Air Handling (HVAC) Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text