Specifications
Dimensions
- Frame Size56C
- Overall Length C Dimension11.97 in
- Service Factor1.15
- Shaft Diameter0.6250 in
- Weight28 lbs
Details
- Additional Details1.15 Service Factor, positively locked drive end ball bearing, dynamically balanced rotors.
- Amps @ Voltage1.3 A @ 575 V
- ApplicationsPumps, fans, conveyors, machine tools, gear reducers and other applications requiring a NEMA C-face motor.
- Base RPM1725 rpm
- Description Keyword1 hp
- Duty Condition TypeContinuous Duty
- Enclosure TypeTEFC (Totally Enclosed Fan Cooled)
- Frame MaterialSteel
- Frequency Rating60 Hz
- Full Load Current1.30 A
- Full Load Efficiency78.50 %
- Harmonization Code8501.51.6040
- Instructional Video
- Insulation ClassB
- IP Rating44
- Manufacturer Catalog
- Manufacturer Product Page
- Motor Horsepower1 hp
- Motor Phase3 ph
- Motor Supply Voltage575 V
- Mounting TypeC-Face / Foot
- Product TypeGeneral Purpose Motors
- Standards MetCSA, UR
- Synchronous Rpm1800 rpm
- Volts @ Frequency575 V @ 60 Hz
- Wiring Diagram