Motion
CTM3774T
Chiller/Cooling Tower Motor - 10 hp, 1800 rpm, 3 ph, 208-230/460 V, 215T Frame, TEAO (Totally Enclosed Air Over) Enclosure, 60 Hz, 1760 rpm Base, Foot Mount, Continuous Duty
MI ITEM #02460385
MFR #CTM3774T
Your Price$3,475.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Chiller/Cooling Tower Motor - 10 hp, 1800 rpm, 3 ph, 208-230/460 V, 215T Frame, TEAO (Totally Enclosed Air Over) Enclosure, 60 Hz, 1760 rpm Base, Foot Mount, Continuous Duty
MI ITEM #02460385
MFR #CTM3774T

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$3,475.03/each(List $4,170.04)

Overview

Mfr description
CTM3774T 10HP,1760RPM,3PH,60HZ,215T,074

Specifications

  • Motor Category
    Chiller/Cooling Tower Motor
  • Motor Phase
    3 ph
  • Motor Horsepower
    10 hp
  • Synchronous Rpm
    1800 rpm
  • Motor Supply Voltage
    208-230/460 V
  • Frame Size
    215T
  • Enclosure Type
    TEAO (Totally Enclosed Air Over)
  • Frequency Rating
    60 Hz
  • Duty Condition Type
    Continuous Duty
  • Base RPM
    1760 rpm
  • Full Load Current
    13.00 A
  • Full Load Efficiency
    89.50 %
  • Amps @ Voltage
    27.5 A @ 208 V; 26.0 A @ 230 V; 13.0 A @ 460 V
  • Volts @ Frequency
    208 V @ 60 Hz; 230 V @ 60 Hz; 460 V @ 60 Hz
  • Description Keyword
    10 hp
  • Shaft Diameter
    1.3750 in
  • Overall Length C Dimension
    19.54 in
  • Frame Material
    Cast Iron
  • Insulation Class
    F
  • IP Rating
    44
  • Service Factor
    1.15
  • Standards Met
    UR, CSA
  • Weight
    170 lbs
  • Harmonization Code
    8501.52.4000
  • Applications
    For use in the airstream on chillers and cooling towers.
  • UPC_NO
    781568621141
  • Manufacturer Product Page
  • Manufacturer Catalog
  • Wiring Diagram
  • Instructional Video
  • Additional Details
    Class F insulated motor with 1.15 service factor that operates within class “B” temperature limits at rated horsepower. Corrosion resistant epoxy finish, double sealed bearings filled with moisture resistant grease, shaft seal/slinger, moisture resistant copper windings, double dipped and baked, stainless steel nameplates and corrosion resistant hardware. Designed for wet, high humidity environments.
  • Mounting Type
    Foot
  • Product Type
    Air Handling (HVAC) Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text